Motion
EL8305011.00

GROVE GEAR
EL8305011.00

Right Angle Worm Gear Speed Reducer - 1600:1 Ratio, 56 Frame
MI ITEM #19048450
MFR #EL8305011.00
List Price$6,593.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8305011.00

Right Angle Worm Gear Speed Reducer - 1600:1 Ratio, 56 Frame
MI ITEM #19048450
MFR #EL8305011.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,593.26/each for your price

Overview

Mfr description
EL8305011.00 EL-DM830-1600-L2-56

Specifications

  • Ratio
    1600:1
  • NEMA / IEC Frame Size
    56
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    EL-DM830-1600-L2-56
  • Weight
    48 lbs, 21.77 kg
  • Nominal Ratio
    1600:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought