Motion
EL8305132.00

GROVE GEAR
EL8305132.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56 Frame
Mi Item #19048452
MFR #EL8305132.00
Price$7,364.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8305132.00

Right Angle Worm Gear Speed Reducer - 600:1 Ratio, 56 Frame
Mi Item #19048452
MFR #EL8305132.00

Mfr description
EL8305132.00 EL-DVLM830-600-LU1-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,364.64/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    600:1
  • Ratio
    600:1
  • Weight
    65 lbs, 29.48 kg

Details

  • Manufacturer Catalog Number
    EL-DVLM830-600-LU1-56
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)