Motion
EL8305255.00

GROVE GEAR
EL8305255.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 210A Frame
MI ITEM #19048455
MFR #EL8305255.00
List Price$4,832.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8305255.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 210A Frame
MI ITEM #19048455
MFR #EL8305255.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,832.70/each for your price

Overview

Mfr description
EL8305255.00 EL-TM830-20-R-210A

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    210A
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    EL-TM830-20-R-210A
  • Weight
    52 lbs, 23.587 kg
  • Nominal Ratio
    20:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text