Motion
EL8305708.00

GROVE GEAR
EL8305708.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 140 Frame
MI ITEM #19048457
MFR #EL8305708.00
List Price$5,950.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8305708.00

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 140 Frame
MI ITEM #19048457
MFR #EL8305708.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,950.04/each for your price

Overview

Mfr description
EL8305708.00 EL-VLHM830-50-R-140-35

Specifications

  • Ratio
    50:1
  • NEMA / IEC Frame Size
    140
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    EL-VLHM830-50-R-140-35
  • Weight
    51 lbs, 23.13 kg
  • Nominal Ratio
    50:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought