Motion
EL8320183.00

GROVE GEAR
EL8320183.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, Solid Output, Right Hand Output, 180 Frame
MI ITEM #19048458
MFR #EL8320183.00
List Price$5,196.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8320183.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 50:1 Ratio, Solid Output, Right Hand Output, 180 Frame
MI ITEM #19048458
MFR #EL8320183.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,196.07/each for your price

Overview

Mfr description
EL8320183.00 EL-BMQ832-50-R-180

Specifications

  • Reduction
    Single Reduction
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    2.462 hp
  • Horsepower Rating Normal Duty
    2.462 hp
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    180
  • Maximum Output RPM
    35 rpm
  • Maximum Output Torque
    3315 in/lb;374.544 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    1/4 x 1/8 in, 6.35 x 3.17 mm
  • Service Factor
    1
  • Series
    EL
  • Length
    10.5000 in, 266.70 mm
  • Manufacturer Reducer Size
    325
  • Manufacturer Catalog Number
    EL-BMQ832-50-R-180
  • Weight
    50 lbs, 22.68 kg
  • Horsepower
    2.462 hp
  • Input Style
    C-Face Quill
  • Nominal Ratio
    50:1
  • Shaft Diameter
    1.6250 in, 41.27 mm
  • Torque Rating (in-lb)
    3315 in-lbs;374.544 Nm
  • Bore Diameter
    1.1250 in, 28.57 mm
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    325
  • Width
    8.1100 in, 205.99 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text