Motion
EL8320553.30

GROVE GEAR
EL8320553.30

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 180 Frame
Mi Item #19048460
MFR #EL8320553.30
Price$6,843.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8320553.30

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 180 Frame
Mi Item #19048460
MFR #EL8320553.30

Mfr description
EL8320553.30 EL-HMQ832-30-H1-180-30
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,843.03/each

Specifications

Dimensions

  • Case Size
    832
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    51 lbs, 23.133 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-HMQ832-30-H1-180-30
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)