Motion
EL832202007.00

GROVE GEAR
EL832202007.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 400:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output
MI ITEM #19048462
MFR #EL832202007.00
List Price$7,556.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL832202007.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 400:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 1.6250 in Output Size, Left Hand Output
MI ITEM #19048462
MFR #EL832202007.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,556.06/each for your price

Overview

Mfr description
EL832202007.00 EL-D832-400-L2

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    400:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.399 hp
  • Horsepower Rating Normal Duty
    0.399 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Shaft
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.6250 in
  • Output Direction
    Left Hand
  • Style
    Shaft
  • Maximum Output RPM
    4 rpm
  • Maximum Output Torque
    5722 in/lb
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    2170 lbs
  • Housing Dimensions
    10.8100 in x 14.1600 in x 6.6300 in, 274.57 mm x 359.66 mm x 168.40 mm
  • Housing Height
    10.8100 in
  • Housing Length
    14.1600 in
  • Housing Width
    6.6300 in
  • Keyway Size
    3/16 x 1.3800 in
  • Series
    EL
  • Length
    14.1600 in
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-D832-400-L2
  • Weight
    93 lbs, 42.18 kg
  • Horsepower
    0.399 hp
  • Input Style
    Solid Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    400:1
  • Output
    0.399 hp;0.3 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    1.6250 in
  • Shaft Length
    4.4500 in
  • Torque Rating (in-lb)
    5722 in-lbs
  • Bore Diameter
    1.6250 in
  • Output Shaft
    Shaft
  • Overhung Load
    2170 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    325
  • Width
    6.6300 in, 168.40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text