Motion
EL832202046.31

GROVE GEAR
EL832202046.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #19048463
MFR #EL832202046.31
Price$7,858.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL832202046.31

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, Hollow Output, 1.9380 in Output Size, Hollow Output, 56C Frame
MI ITEM #19048463
MFR #EL832202046.31

Mfr description
EL832202046.31 EL-DHM830-750-H12-56-31
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,858.18/each

Specifications

Dimensions

  • Case Size
    830
  • Center Distance
    3.0000 in
  • Keyway Size
    3/16 x 0.5000 in
  • Manufacturer Reducer Size
    EL830
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    4301 in/lb;485.947 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    750:1
  • Output Size
    1.9380 in
  • Ratio
    750:1
  • Shaft Diameter
    0.7500 in
  • Weight
    60 lbs, 27.216 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.359 hp
  • Horsepower Rating Normal Duty
    0.359 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DHM830-750-H12-56-31
  • Max Input Horsepower
    0.359 hp
  • Output
    0.157 hp;0.117 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    4301 in-lbs;485.947 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)