Motion
EL832204112.23

GROVE GEAR
EL832204112.23

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 140 Frame
Mi Item #19048466
MFR #EL832204112.23
Price$9,487.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL832204112.23

Right Angle Worm Gear Speed Reducer - 200:1 Ratio, 140 Frame
Mi Item #19048466
MFR #EL832204112.23

Mfr description
EL832204112.23 EL-DHMQ832-200-H14-140-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,487.59/each

Specifications

Dimensions

  • Case Size
    832
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    200:1
  • Ratio
    200:1
  • Weight
    65 lbs, 29.48 kg

Details

  • Manufacturer Catalog Number
    EL-DHMQ832-200-H14-140-23
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)