Motion
EL8322565.20

GROVE GEAR
EL8322565.20

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, 56 Frame
Mi Item #19048471
MFR #EL8322565.20
Price$9,487.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8322565.20

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 3.2500 in Center Distance, 56 Frame
Mi Item #19048471
MFR #EL8322565.20

Mfr description
EL8322565.20 EL-DHMQ832-300-H-56-20
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,487.59/each

Specifications

Dimensions

  • Case Size
    832
  • Center Distance
    3.2500 in
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    65 lbs, 29.48 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DHMQ832-300-H_-56-20
  • Mounting Type
    Universal
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)