Motion
EL8323055.00

GROVE GEAR
EL8323055.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
Mi Item #19048473
MFR #EL8323055.00
Price$6,868.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8323055.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
Mi Item #19048473
MFR #EL8323055.00

Mfr description
EL8323055.00 EL-WBMQ832-30-R-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,868.91/each

Specifications

Dimensions

  • Case Size
    832
  • Manufacturer Reducer Size
    832
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    50 lbs, 22.68 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-WBMQ832-30-R-140
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)