Motion
EL832403077.23

GROVE GEAR
EL832403077.23

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19048475
MFR #EL832403077.23
Price$9,897.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL832403077.23

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 3.2500 in Center Distance, C-Face Coupling Input, Hollow Output, 1.4375 in Output Size, Hollow Output, 140TC Frame
MI ITEM #19048475
MFR #EL832403077.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,897.22/each

Specifications

Dimensions

  • Case Size
    832
  • Center Distance
    3.2500 in
  • Housing Height
    10.5000 in
  • Keyway Size
    3/16 x 3/32 in
  • Length
    11.4100 in, 289.81 mm
  • Manufacturer Reducer Size
    832
  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    5412 in/lb;611.474 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    300:1
  • Output Size
    1.4375 in
  • Ratio
    300:1
  • Shaft Diameter
    1.4400 in, 36.58 mm
  • Weight
    66 lbs, 29.937 kg
  • Width
    10.5000 in, 266.70 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.895 hp
  • Horsepower Rating Normal Duty
    0.895 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DXHM832-300-H13-140-23
  • Max Input Horsepower
    0.895 hp
  • Mounting Type
    Universal
  • Output
    0.524 hp;0.391 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    5412 in-lbs;611.474 Nm

Overview

Mfr description
EL832403077.23 EL-DXHM832-300-H13-140-23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought