Motion
EL8324617.23

GROVE GEAR
EL8324617.23

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 140 Frame
MI ITEM #19048478
MFR #EL8324617.23
List Price$9,897.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8324617.23

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 140 Frame
MI ITEM #19048478
MFR #EL8324617.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,897.22/each for your price

Overview

Mfr description
EL8324617.23 EL-DXHM832-300-H11-140-23

Specifications

  • Ratio
    300:1
  • NEMA / IEC Frame Size
    140
  • Series
    EL
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    EL-DXHM832-300-H11-140-23
  • Weight
    66 lbs, 29.937 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text