Motion
EL8325070.23

GROVE GEAR
EL8325070.23

Right Angle Worm Gear Speed Reducer - 360:1 Ratio, 56 Frame
MI ITEM #19048479
MFR #EL8325070.23
List Price$9,897.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8325070.23

Right Angle Worm Gear Speed Reducer - 360:1 Ratio, 56 Frame
MI ITEM #19048479
MFR #EL8325070.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,897.22/each for your price

Overview

Mfr description
EL8325070.23 EL-DXHM832-360-H12-56-23

Specifications

  • Ratio
    360:1
  • NEMA / IEC Frame Size
    56
  • Series
    EL
  • Manufacturer Reducer Size
    832
  • Manufacturer Catalog Number
    EL-DXHM832-360-H12-56-23
  • Weight
    51 lbs, 23.1 kg
  • Nominal Ratio
    360:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought