Motion
EL8325213.00

GROVE GEAR
EL8325213.00

Right Angle Worm Gear Speed Reducer - 1600:1 Ratio, 56C Frame
MI ITEM #19048480
MFR #EL8325213.00
List Price$8,007.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8325213.00

Right Angle Worm Gear Speed Reducer - 1600:1 Ratio, 56C Frame
MI ITEM #19048480
MFR #EL8325213.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,007.16/each for your price

Overview

Mfr description
EL8325213.00 EL-DTM832-1600-L2-56

Specifications

  • Ratio
    1600:1
  • Case Included
    Yes
  • Style
    C-Face Quill
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Series
    EL
  • Manufacturer Reducer Size
    832
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-DTM832-1600-L2-56
  • Weight
    73 lbs, 33.11 kg
  • Input Style
    C-Face Quill
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    1600:1
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text