Motion
EL-HM842-40-H1-140-23

GROVE GEAR
EL-HM842-40-H1-140-23

EL-HM842-40-H1-140-23
MI ITEM #19048487
MFR #EL-HM842-40-H1-140-23
List Price$9,794.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-HM842-40-H1-140-23

EL-HM842-40-H1-140-23
MI ITEM #19048487
MFR #EL-HM842-40-H1-140-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,794.86/each for your price

Overview

Mfr description
EL8420532.23 EL-HM842-40-H1-140-23

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    4.274 hp
  • Horsepower Rating Normal Duty
    4.274 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    140TC
  • Housing Material
    Aluminum
  • Housing Height
    11.6900 in
  • Series
    EL
  • Length
    9.5700 in, 243.08 mm
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Shaft
  • Manufacturer Catalog Number
    EL-HM842-40-H1-140-23
  • Weight
    104 lbs, 47.174 kg
  • Input Style
    C-Face Coupled
  • Output
    4.274 hp;3.187 kw
  • Shaft Diameter
    1.4380 in, 36.52 mm
  • Torque Rating (in-lb)
    6156 in-lbs;695.536 Nm
  • Bore Diameter
    1.4380 in, 36.52 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text