Motion
EL8420541.23

GROVE GEAR
EL8420541.23

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 180 Frame
MI ITEM #19048491
MFR #EL8420541.23
Price$10,108.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420541.23

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 180 Frame
MI ITEM #19048491
MFR #EL8420541.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,108.28/each

Specifications

Dimensions

  • Case Size
    842
  • Manufacturer Reducer Size
    842
  • NEMA / IEC Frame Size
    180
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    104 lbs, 47.17 kg

Details

  • Manufacturer Catalog Number
    EL-HM842-20-H1-180-23
  • Series
    EL

Overview

Mfr description
EL8420541.23 EL-HM842-20-H1-180-23

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought