Motion
EL8420542.32

GROVE GEAR
EL8420542.32

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 180 Frame
MI ITEM #19048493
MFR #EL8420542.32
List Price$9,509.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420542.32

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 180 Frame
MI ITEM #19048493
MFR #EL8420542.32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,509.58/each for your price

Overview

Mfr description
EL8420542.32 EL-HM842-25-H1-180-32

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    180
  • Series
    EL
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    EL-HM842-25-H1-180-32
  • Weight
    104 lbs, 47.17 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought