Motion
EL8420604.24

GROVE GEAR
EL8420604.24

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #19048500
MFR #EL8420604.24
List Price$9,794.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8420604.24

Right Angle Worm Gear Speed Reducer - 40:1 Ratio
MI ITEM #19048500
MFR #EL8420604.24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,794.86/each for your price

Overview

Mfr description
EL8420604.24 EL-HMQ842-40-H1-180-24

Specifications

  • Ratio
    40:1
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    EL-HMQ842-40-H1-180-24
  • Weight
    98 lbs, 44.45 kg
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text