Motion
EL842210046.00

GROVE GEAR
EL842210046.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 4.2500 in Center Distance, C-Face Input, Solid Output, 1.7500 in Output Size, Right Hand Output, 56C Frame
Mi Item #19048505
MFR #EL842210046.00
Price$10,841.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL842210046.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 4.2500 in Center Distance, C-Face Input, Solid Output, 1.7500 in Output Size, Right Hand Output, 56C Frame
Mi Item #19048505
MFR #EL842210046.00

Mfr description
EL842210046.00 EL-DM842-750-R4-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,841.11/each

Specifications

Dimensions

  • Bore Diameter
    1.7500 in
  • Case Size
    425
  • Center Distance
    4.2500 in
  • Keyway Size
    3/16 x 0.5000 in
  • Manufacturer Reducer Size
    842
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    12217 in/lb;1380.34 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    750:1
  • Output Size
    1.7500 in
  • Overhung Load
    3550 lbs
  • Ratio
    750:1
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Weight
    116 lbs, 52.617 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.446 hp
  • Horsepower Rating Normal Duty
    0.446 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DM842-750-R4-56
  • Max Input Horsepower
    0.873 hp
  • Mounting Type
    Universal
  • Output
    0.446 hp;0.333 kw
  • Output Bore Type
    Single Output Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Single Output Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    15791.15 N, 3550 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    12217 in-lbs;1380.34 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)