Motion
EL8425001.00

GROVE GEAR
EL8425001.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 140 Frame
MI ITEM #19048508
MFR #EL8425001.00
List Price$8,464.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8425001.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 140 Frame
MI ITEM #19048508
MFR #EL8425001.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,464.53/each for your price

Overview

Mfr description
EL8425001.00 EL-DXM842-300-L3-140

Specifications

  • Ratio
    300:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    842
  • Manufacturer Catalog Number
    EL-DXM842-300-L3-140
  • Weight
    129 lbs, 58.51 kg
  • Nominal Ratio
    300:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    842

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text