Motion
EL8425073.00

GROVE GEAR
EL8425073.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 180A Frame
Mi Item #19048509
MFR #EL8425073.00
Price$9,047.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8425073.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 180A Frame
Mi Item #19048509
MFR #EL8425073.00

Mfr description
EL8425073.00 EL-TM842-25-L-180A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,047.93/each

Specifications

Dimensions

  • Case Size
    842
  • Manufacturer Reducer Size
    842
  • NEMA / IEC Frame Size
    180A
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Weight
    110 lbs, 49.895 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-TM842-25-L-180A
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)