Motion
EL8425100.00

GROVE GEAR
EL8425100.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 3000:1 Ratio, 4.2500 in Center Distance, C-Face Input, Solid Output, 1.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19048513
MFR #EL8425100.00
List Price$10,903.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8425100.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 3000:1 Ratio, 4.2500 in Center Distance, C-Face Input, Solid Output, 1.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19048513
MFR #EL8425100.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,903.84/each for your price

Overview

Mfr description
EL8425100.00 EL-DUM842-3000-L6-56

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Double Reduction
  • Ratio
    3000:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.36 hp
  • Horsepower Rating Normal Duty
    0.36 hp
  • Input Type
    C-Face
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Size
    1.7500 in
  • Output Direction
    Left Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    1 rpm
  • Maximum Output Torque
    12214 in/lb;1380.001 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    15791.15 N, 3550 lbs
  • Housing Height
    12.9400 in
  • Keyway Size
    3/16 x 0.5000 in, 4.76 x 12.70 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    842
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-DUM842-3000-L6-56
  • Weight
    123 lbs, 55.79 kg
  • Horsepower
    0.36 hp
  • Input Style
    C-Face
  • Lubrication
    Positive splash lubrication
  • Nominal Ratio
    3000:1
  • Output
    0.116 hp;0.087 kw
  • Shaft Diameter
    1.7500 in, 44.45 mm
  • Torque Rating (in-lb)
    12214 in-lbs;1380.001 Nm
  • Bore Diameter
    1.7500 in
  • Output Shaft
    Shaft
  • Overhung Load
    3550 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    425

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text