Motion
EL8520606.39

GROVE GEAR
EL8520606.39

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 180 Frame
MI ITEM #19048518
MFR #EL8520606.39
List Price$19,900.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8520606.39

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 180 Frame
MI ITEM #19048518
MFR #EL8520606.39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,900.92/each for your price

Overview

Mfr description
EL8520606.39 EL-HMQ852-60-H-180-39

Specifications

  • Ratio
    60:1
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    EL-HMQ852-60-H_-180-39
  • Weight
    163 lbs, 73.936 kg
  • Nominal Ratio
    60:1
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text