Motion
EL8520655.39

GROVE GEAR
EL8520655.39

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 210 Frame
MI ITEM #19048520
MFR #EL8520655.39
List Price$19,627.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL8520655.39

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 210 Frame
MI ITEM #19048520
MFR #EL8520655.39

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$19,627.05/each for your price

Overview

Mfr description
EL8520655.39 EL-HM852-30-H2-210-39

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    210
  • Series
    EL
  • Bushing Kit
    H2
  • Manufacturer Reducer Size
    852
  • Manufacturer Catalog Number
    EL-HM852-30-H2-210-39
  • Weight
    168 lbs, 76.204 kg
  • Nominal Ratio
    30:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    852

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text