Motion
ELF18001234.12

GROVE GEAR
ELF18001234.12

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19048525
MFR #ELF18001234.12
List Price$3,130.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELF18001234.12

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 56 Frame
MI ITEM #19048525
MFR #ELF18001234.12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,130.60/each for your price

Overview

Mfr description
ELF18001234.12 EL-FHM818-25-HR-56-12

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    56
  • Manufacturer Reducer Size
    818
  • Manufacturer Catalog Number
    EL-FHM818-25-HR-56-12
  • Weight
    20 lbs, 9.07 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text