Motion
ELF18001262.16

GROVE GEAR
ELF18001262.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19048529
MFR #ELF18001262.16
List Price$3,130.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELF18001262.16

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 60:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Hollow Output, 1.0000 in Output Size, Hollow Output, 56C Frame
MI ITEM #19048529
MFR #ELF18001262.16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,130.60/each for your price

Overview

Mfr description
ELF18001262.16 EL-FHMQ818-60-HR-56-16

Specifications

  • Bore Diameter
    0.6250 in, 15.88 mm
  • Case Included
    Yes
  • Output Bore Type
    Hollow Bore
  • Case Size
    818
  • Center Distance
    1.7500 in
  • Gearbox Component Type
    Gearbox
  • Horsepower
    0.449 hp
  • Horsepower Rating Normal Duty
    0.449 hp
  • Housing Height
    6.5000 in, 165.10 mm
  • Housing Material
    Aluminum
  • Housing Width
    5.2500 in
  • Input Style
    C-Face Quill
  • Input Type
    C-Face Quill
  • Keyway Size
    3/16 x 3/32 in, 4.763 x 2.38 mm
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-FHMQ818-60-HR-56-16
  • Manufacturer Reducer Size
    818
  • Max Input Horsepower
    0.449 hp
  • Maximum Output RPM
    29 rpm
  • Maximum Output Torque
    623 in/lb;70.389 nm
  • Mounting Type
    Flange
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    60:1
  • Output
    0.288 hp;0.215 kw
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Size
    1.0000 in
  • Output Type
    Hollow
  • Ratio
    60:1
  • Reduction
    Single Reduction
  • Seal Material
    Viton
  • Series
    EL
  • Service Factor
    1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Style
    C-Face Quill
  • Torque Arm Kit
    Optional
  • Torque Rating (in-lb)
    623 in-lbs;70.389 Nm
  • Weight
    19 lbs, 8.618 kg
  • Width
    4.0000 in, 101.60 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text