Motion
ELF21001245.19

GROVE GEAR
ELF21001245.19

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
Mi Item #19048548
MFR #ELF21001245.19
Price$3,832.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELF21001245.19

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 140 Frame
Mi Item #19048548
MFR #ELF21001245.19

Mfr description
ELF21001245.19 EL-FHM821-20-HR-140-19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,832.12/each

Specifications

Dimensions

  • Case Size
    821
  • Manufacturer Reducer Size
    821
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    23 lbs, 10.4 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-FHM821-20-HR-140-19
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)