Motion
EL-FHM826-15-HR-56-24

GROVE GEAR
EL-FHM826-15-HR-56-24

EL-FHM826-15-HR-56-24
MI ITEM #19048571
MFR #EL-FHM826-15-HR-56-24
List Price$5,294.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-FHM826-15-HR-56-24

EL-FHM826-15-HR-56-24
MI ITEM #19048571
MFR #EL-FHM826-15-HR-56-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,294.22/each for your price

Overview

Mfr description
ELF26001232.24 EL-FHM826-15-HR-56-24

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    3.614 hp
  • Horsepower Rating Normal Duty
    3.614 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Direction
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Torque Arm Kit
    Optional
  • Mounting Type
    Flange
  • Manufacturer Catalog Number
    EL-FHM826-15-HR-56-24
  • Weight
    40 lbs, 18.14 kg
  • Input Style
    C-Face Quill
  • Output
    3.216 hp;2.398 kw
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Torque Rating (in-lb)
    1737 in-lbs;196.25 Nm
  • Bore Diameter
    1.5000 in, 38.10 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Gearbox
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text