Motion
ELF26002244.23

GROVE GEAR
ELF26002244.23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #19048584
MFR #ELF26002244.23
Price$5,463.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELF26002244.23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio
Mi Item #19048584
MFR #ELF26002244.23

Mfr description
ELF26002244.23 EL-FHM826-15-HL-140-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,463.65/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Weight
    40 lbs, 18.14 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-FHM826-15-HL-140-23
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)