Overview
Mfr description
ELF26002291.18 EL-FHM826-10-HL-180-18
Specifications
- NEMA / IEC Frame Size180
- Manufacturer Reducer Size826
- Manufacturer Catalog NumberEL-FHM826-10-HL-180-18
- Weight40 lbs, 18.14 kg
- Gearbox Component TypeGearbox
- Case Size826
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data