Motion
ELF30002256.23

GROVE GEAR
ELF30002256.23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 180 Frame
MI ITEM #19048600
MFR #ELF30002256.23
List Price$6,388.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELF30002256.23

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 180 Frame
MI ITEM #19048600
MFR #ELF30002256.23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,388.60/each for your price

Overview

Mfr description
ELF30002256.23 EL-FHM830-15-HL-180-23

Specifications

  • Ratio
    15:1
  • NEMA / IEC Frame Size
    180
  • Series
    EL
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    EL-FHM830-15-HL-180-23
  • Weight
    52 lbs, 23.587 kg
  • Nominal Ratio
    15:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text