Motion
ELF30210046.32

GROVE GEAR
ELF30210046.32

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #19048603
MFR #ELF30210046.32
Price$8,751.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELF30210046.32

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 750:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, Hollow Output, 2.0000 in Output Size, Hollow Output, 56C Frame
Mi Item #19048603
MFR #ELF30210046.32

Mfr description
ELF30210046.32 EL-DFHM830-750-HR4-56-32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,751.22/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in, 50.80 mm
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Keyway Size
    3/16 x 3/32 in
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    2 rpm
  • Maximum Output Torque
    4301 in/lb;485.9 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    750:1
  • Output Size
    2.0000 in
  • Ratio
    750:1
  • Shaft Diameter
    2.0000 in, 50.80 mm
  • Weight
    67 lbs, 30.39 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Speed Reducer
  • Horsepower
    0.359 hp
  • Horsepower Rating Normal Duty
    0.359 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DFHM830-750-HR4-56-32
  • Max Input Horsepower
    0.359 hp
  • Mounting Type
    Hollow Shaft
  • Output
    0.157 hp;0.117 kw
  • Output Bore Type
    Hollow Bore
  • Output Direction
    Hollow
  • Output Shaft
    Hollow Bore
  • Output Type
    Hollow
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    4301 in-lbs;485.9 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)