Motion
ELF32205006.35

GROVE GEAR
ELF32205006.35

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 3.5000 in Output Size, Hollow Output
MI ITEM #19048608
MFR #ELF32205006.35
List Price$10,009.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELF32205006.35

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 300:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, Hollow Output, 3.5000 in Output Size, Hollow Output
MI ITEM #19048608
MFR #ELF32205006.35

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10,009.99/each for your price

Overview

Mfr description
ELF32205006.35 EL-DFH832-300-HL5-35

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Double Reduction
  • Ratio
    300:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.931 hp
  • Horsepower Rating Normal Duty
    0.931 hp
  • Input Type
    Solid Shaft
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Output Size
    3.5000 in
  • Output Direction
    Hollow
  • Style
    Shaft
  • Maximum Output RPM
    6 rpm
  • Maximum Output Torque
    5615 in/lb;634.41 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Keyway Size
    3/16 x 1.3800 in
  • Series
    EL
  • Manufacturer Reducer Size
    832
  • Torque Arm Kit
    Optional
  • Mounting Type
    Universal
  • Manufacturer Catalog Number
    EL-DFH832-300-HL5-35
  • Weight
    105 lbs, 47.63 kg
  • Horsepower
    0.931 hp
  • Input Style
    Shaft
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    300:1
  • Output
    0.517 hp;0.386 kw
  • Sealing Type
    Double Lip Seal
  • Shaft Diameter
    0.7500 in
  • Torque Rating (in-lb)
    5615 in-lbs;634.41 Nm
  • Bore Diameter
    3.5000 in, 88.90 mm
  • Output Shaft
    Hollow Bore
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    832

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text