Motion
ELJ26003030.00

GROVE GEAR
ELJ26003030.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 140 Frame
MI ITEM #19048625
MFR #ELJ26003030.00
List Price$4,026.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELJ26003030.00

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 140 Frame
MI ITEM #19048625
MFR #ELJ26003030.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,026.54/each for your price

Overview

Mfr description
ELJ26003030.00 EL-JM826-25-D-140

Specifications

  • Ratio
    25:1
  • NEMA / IEC Frame Size
    140
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    EL-JM826-25-D-140
  • Weight
    42 lbs, 19.05 kg
  • Nominal Ratio
    25:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought