Motion
ELJ30001089.00

GROVE GEAR
ELJ30001089.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 180 Frame
MI ITEM #19048626
MFR #ELJ30001089.00
List Price$4,932.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELJ30001089.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 180 Frame
MI ITEM #19048626
MFR #ELJ30001089.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,932.94/each for your price

Overview

Mfr description
ELJ30001089.00 EL-JMQ830-20-L-180

Specifications

  • Ratio
    20:1
  • NEMA / IEC Frame Size
    180
  • Manufacturer Reducer Size
    830
  • Manufacturer Catalog Number
    EL-JMQ830-20-L-180
  • Weight
    50 lbs, 22.68 kg
  • Nominal Ratio
    20:1
  • Case Size
    830

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text