Motion
ELJ30207042.00

GROVE GEAR
ELJ30207042.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56 Frame
MI ITEM #19048627
MFR #ELJ30207042.00
Price$7,364.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELJ30207042.00

Right Angle Worm Gear Speed Reducer - 300:1 Ratio, 56 Frame
MI ITEM #19048627
MFR #ELJ30207042.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,364.64/each

Specifications

Dimensions

  • Case Size
    830
  • Manufacturer Reducer Size
    830
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    300:1
  • Ratio
    300:1
  • Weight
    64 lbs, 29.03 kg

Details

  • Manufacturer Catalog Number
    EL-DJM830-300-R1-56
  • Series
    EL

Overview

Mfr description
ELJ30207042.00 EL-DJM830-300-R1-56

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought