Motion
ELM30223056.00

GROVE GEAR
ELM30223056.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 140TC Frame
Mi Item #19048640
MFR #ELM30223056.00
Price$7,705.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELM30223056.00

Right Angle Worm Gear Speed Reducer - Double Reduction Reduction, 100:1 Ratio, 3.0000 in Center Distance, C-Face Coupling Input, Solid Output, 1.5000 in Output Size, Right Hand Output, 140TC Frame
Mi Item #19048640
MFR #ELM30223056.00

Mfr description
ELM30223056.00 EL-DFRM830-100-RR4-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,705.14/each

Specifications

Dimensions

  • Bore Diameter
    1.5000 in
  • Case Size
    830
  • Center Distance
    3.0000 in
  • Housing Height
    10.3000 in, 261.60 mm
  • Housing Length
    10.0600 in, 255.50 mm
  • Housing Width
    6.0600 in
  • Keyway Size
    1/8 x 1.0000 in
  • Length
    10.0600 in, 255.50 mm
  • Manufacturer Reducer Size
    830
  • Maximum Output RPM
    18 rpm
  • Maximum Output Torque
    3830 in/lb;432.73 nm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    100:1
  • Output Size
    1.5000 in
  • Overhung Load
    2170 lbs
  • Ratio
    100:1
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Weight
    63 lbs, 28.576 kg
  • Width
    5.2500 in, 133.40 mm

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Aluminum Double-Reduction Worm Reducer
  • Horsepower
    1.063 hp
  • Horsepower Rating Normal Duty
    1.063 hp
  • Housing Material
    Aluminum
  • Input Style
    C-Face Coupled
  • Input Type
    C-Face Coupling
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-DFRM830-100-RR4-140
  • Max Input Horsepower
    1.528 hp
  • Mounting Type
    Universal
  • Output
    1.063 hp;0.793 kw
  • Output Bore Type
    Shaft
  • Output Direction
    Right Hand
  • Output Shaft
    Shaft
  • Output Type
    Solid
  • Overhung Load Capacity
    9652.65 N, 2170 lbs
  • Reduction
    Double Reduction
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
  • Style
    C-Face Coupled
  • Torque Rating (in-lb)
    3830 in-lbs;432.73 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)