Motion
ELT13001067.00

GROVE GEAR
ELT13001067.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19048648
MFR #ELT13001067.00
List Price$2,021.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT13001067.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
MI ITEM #19048648
MFR #ELT13001067.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,021.64/each for your price

Overview

Mfr description
ELT13001067.00 EL-TMQ813-30-L-56

Specifications

  • Case Size
    813
  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-TMQ813-30-L-56
  • Manufacturer Reducer Size
    813
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    12 lbs, 5.44 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text