Motion
ELT18001028.00

GROVE GEAR
ELT18001028.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19048654
MFR #ELT18001028.00
List Price$2,288.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT18001028.00

Right Angle Worm Gear Speed Reducer - Single Reduction Reduction, 15:1 Ratio, 1.7500 in Center Distance, C-Face Coupling Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
MI ITEM #19048654
MFR #ELT18001028.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,288.96/each for your price

Overview

Mfr description
ELT18001028.00 EL-TM818-15-L-56

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single Reduction
  • Ratio
    15:1
  • Case Included
    Yes
  • Max Input Horsepower
    1.058 hp
  • Horsepower Rating Normal Duty
    1.058 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Single Output Shaft
  • Output Type
    Solid
  • Output Size
    0.7500 in
  • Output Direction
    Left Hand
  • Style
    C-Face Coupled
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    116 rpm
  • Maximum Output Torque
    571 in/lb;64.514 nm
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Overhung Load Capacity
    920 lbs
  • Keyway Size
    3/16 x 0.5000 in, 4.763 x 12.70 mm
  • Service Factor
    1
  • Series
    EL
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    EL-TM818-15-L-56
  • Weight
    19 lbs, 8.618 kg
  • Horsepower
    1.058 hp
  • Input Style
    C-Face Coupled
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    15:1
  • Output
    1.058 hp;0.789 kw
  • Shaft Diameter
    0.7500 in
  • Torque Rating (in-lb)
    571 in-lbs;64.514 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Single Output Shaft
  • Overhung Load
    920 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text