Motion
ELT18001067.00

GROVE GEAR
ELT18001067.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
Mi Item #19048663
MFR #ELT18001067.00
Price$2,362.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT18001067.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 56 Frame
Mi Item #19048663
MFR #ELT18001067.00

Mfr description
ELT18001067.00 EL-TMQ818-30-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,362.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    18 lbs, 8.16 kg

Details

  • Manufacturer Catalog Number
    EL-TMQ818-30-L-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)