Motion
EL-TM818-7.5-R-56

GROVE GEAR
EL-TM818-7.5-R-56

EL-TM818-7.5-R-56
MI ITEM #19048666
MFR #EL-TM818-7.5-R-56
List Price$2,288.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-TM818-7.5-R-56

EL-TM818-7.5-R-56
MI ITEM #19048666
MFR #EL-TM818-7.5-R-56

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,288.96/each for your price

Overview

Mfr description
ELT18002026.00 EL-TM818-7.5-R-56

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    1.909 hp
  • Horsepower Rating Normal Duty
    1.909 hp
  • Input Type
    C-Face
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    818
  • Mounting Type
    Base
  • Manufacturer Catalog Number
    EL-TM818-7.5-R-56
  • Weight
    19 lbs, 8.618 kg
  • Input Style
    C-Face
  • Output
    1.745 hp
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Torque Rating (in-lb)
    471 in-lbs;53.216 Nm
  • Bore Diameter
    0.6250 in, 15.88 mm
  • Output Shaft
    Shaft
  • Overhung Load
    920 lbs
  • Gearbox Component Type
    Speed Reducer
  • Case Size
    818

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text