Motion
ELT18002064.00

GROVE GEAR
ELT18002064.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
Mi Item #19048668
MFR #ELT18002064.00
Price$2,362.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT18002064.00

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 56C Frame
Mi Item #19048668
MFR #ELT18002064.00

Mfr description
ELT18002064.00 EL-TMQ818-15-R-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,362.21/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    818
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Ratio
    15:1
  • Shaft Diameter
    0.6250 in, 15.88 mm
  • Weight
    18 lbs, 8.165 kg

Details

  • Gearbox Component Type
    Gearbox
  • Input Style
    C-Face Quill
  • Manufacturer Catalog Number
    EL-TMQ818-15-R-56
  • Series
    EL
  • Style
    C-Face Quill
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)