Motion
ELT210520.20

GROVE GEAR
ELT210520.20

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19048731
MFR #ELT210520.20
List Price$3,241.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT210520.20

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 56C Frame
MI ITEM #19048731
MFR #ELT210520.20

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,241.29/each for your price

Overview

Mfr description
ELT210520.20 EL-THM821-40-H1-56-20

Specifications

  • Ratio
    40:1
  • Case Included
    Yes
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Aluminum
  • Seal Material
    Viton
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    EL-THM821-40-H1-56-20
  • Weight
    23 lbs, 10.43 kg
  • Lubrication
    Factory Filled Oil
  • Nominal Ratio
    40:1
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text