Motion
EL-THM821-60-H1-56-23

GROVE GEAR
EL-THM821-60-H1-56-23

EL-THM821-60-H1-56-23
MI ITEM #19048732
MFR #EL-THM821-60-H1-56-23
List Price$3,241.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-THM821-60-H1-56-23

EL-THM821-60-H1-56-23
MI ITEM #19048732
MFR #EL-THM821-60-H1-56-23

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,241.29/each for your price

Overview

Mfr description
ELT210522.23 EL-THM821-60-H1-56-23

Specifications

  • NEMA / IEC Frame Size
    56
  • Housing Material
    Aluminum
  • Manufacturer Reducer Size
    821
  • Manufacturer Catalog Number
    EL-THM821-60-H1-56-23
  • Weight
    27 lbs, 12.247 kg
  • Gearbox Component Type
    Gearbox
  • Case Size
    821

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text