Motion
ELT26001034.00

GROVE GEAR
ELT26001034.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
Mi Item #19048755
MFR #ELT26001034.00
Price$3,605.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT26001034.00

Right Angle Worm Gear Speed Reducer - 60:1 Ratio, 140 Frame
Mi Item #19048755
MFR #ELT26001034.00

Mfr description
ELT26001034.00 EL-TM826-60-L-140
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,605.83/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    140
  • Nominal Ratio
    60:1
  • Ratio
    60:1
  • Weight
    42 lbs, 19.05 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-TM826-60-L-140
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)