Motion
EL-TM826-10-L-180

GROVE GEAR
EL-TM826-10-L-180

EL-TM826-10-L-180
MI ITEM #19048758
MFR #EL-TM826-10-L-180
List Price$3,494.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
EL-TM826-10-L-180

EL-TM826-10-L-180
MI ITEM #19048758
MFR #EL-TM826-10-L-180

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,494.02/each for your price

Overview

Mfr description
ELT26001042.00 EL-TM826-10-L-180

Specifications

  • Case Included
    Yes
  • Max Input Horsepower
    4.492 hp
  • Horsepower Rating Normal Duty
    4.492 hp
  • Input Type
    C-Face Coupling
  • Output Bore Type
    Shaft
  • Output Type
    Solid
  • Output Direction
    Left Hand
  • NEMA / IEC Frame Size
    180TC
  • Housing Material
    Aluminum
  • Series
    EL
  • Manufacturer Reducer Size
    826
  • Mounting Type
    Horizontal Base, Worm Over
  • Manufacturer Catalog Number
    EL-TM826-10-L-180
  • Weight
    42 lbs, 19.051 kg
  • Input Style
    C-Face Coupled
  • Output
    4.097 hp;3.055 kw
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1475 in-lbs;166.65 Nm
  • Bore Diameter
    28.57 mm, 1.1250 in
  • Output Shaft
    Shaft
  • Overhung Load
    1625 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    262

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text