Motion
ELT26001045.00

GROVE GEAR
ELT26001045.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
Mi Item #19048760
MFR #ELT26001045.00
Price$3,605.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT26001045.00

Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 56 Frame
Mi Item #19048760
MFR #ELT26001045.00

Mfr description
ELT26001045.00 EL-TMQ826-20-L-56
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,605.83/each

Specifications

Dimensions

  • Case Size
    826
  • Manufacturer Reducer Size
    826
  • NEMA / IEC Frame Size
    56
  • Nominal Ratio
    20:1
  • Ratio
    20:1
  • Weight
    41 lbs, 18.6 kg

Details

  • Gearbox Component Type
    Gearbox
  • Manufacturer Catalog Number
    EL-TMQ826-20-L-56
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)