Motion
ELT26001073.00

GROVE GEAR
ELT26001073.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
MI ITEM #19048762
MFR #ELT26001073.00
List Price$3,494.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT26001073.00

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 140 Frame
MI ITEM #19048762
MFR #ELT26001073.00

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,494.02/each for your price

Overview

Mfr description
ELT26001073.00 EL-TMQ826-30-L-140

Specifications

  • Ratio
    30:1
  • NEMA / IEC Frame Size
    140
  • Manufacturer Reducer Size
    826
  • Manufacturer Catalog Number
    EL-TMQ826-30-L-140
  • Weight
    41 lbs, 18.6 kg
  • Nominal Ratio
    30:1
  • Case Size
    826

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text