Motion
ELT260531.23

GROVE GEAR
ELT260531.23

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance
Mi Item #19048790
MFR #ELT260531.23
Price$4,610.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
ELT260531.23

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6300 in Center Distance
Mi Item #19048790
MFR #ELT260531.23

Mfr description
ELT260531.23 EL-THM826-30-H1-140-23
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,610.53/each

Specifications

Dimensions

  • Case Size
    826
  • Center Distance
    2.6300 in
  • Manufacturer Reducer Size
    826
  • Nominal Ratio
    30:1
  • Ratio
    30:1
  • Weight
    40 lbs, 18.14 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Housing Material
    Aluminum
  • Lubrication
    Factory Filled Oil
  • Manufacturer Catalog Number
    EL-THM826-30-H1-140-23
  • Seal Material
    Viton
  • Sealing Type
    Double Lip Seal
  • Series
    EL
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)